Wardrobe Locker, 45 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Tan
Mfr # U3558-1PT
Zoro # G2243641
product price:Â $479.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
Key Features
Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U3558-1PT
Zoro #
G2243641
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 in
Opening Depth
14 in
Opening Width
12 1/4 in
Frame Material Thickness
16 ga
Description
Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 69 in, Opening Width 12 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.