Wardrobe Locker, 45 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Tan

  • Mfr # UY3558-1A-PT

  • Zoro # G9903984


product price:  $728.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 in
Locker Configuration
(1) Tier, (3) Wide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UY3558-1A-PT
Zoro #
G9903984
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 in
Opening Width
12 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Tier
One
Locker Handle Type
Recessed Lift
Material
Cold rolled steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Includes
Number Plate
Locker Door Type
Solid
Number of Openings
3
Locker Color Family
Beiges/Whites
Legs
6"
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Locker Configurations
(3) Wide, (1) Tier
Locker Material
Steel
Lock Type
Padlock Hasp
Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Legs Included
Yes
Finish
Powder Coated
Locker Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Units Wide
3
Number of Lockers
3
Number of Tiers
1
Locker Color
Tan
Frame Assembled
Assembled
Audit Trail Storage
None

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 14 in, Opening Height 69 in, Opening Width 12 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.