Shop HALLOWELL

Wardrobe Locker, 45 in W, 15 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray

  • Mfr # UY3558-2A-HG
  • Zoro # G9903844

product price: 
$
868.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UY3558-2A-HG
Zoro #
G9903844
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
34 in
Opening Width
12 1/4 in
Opening Depth
14 in
Frame Material Thickness
16 ga

Details

Color
Dark Gray
Locker Configuration
(2) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Number of Openings
6
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Material
Steel
Material
Cold rolled steel
Locker Door Type
Solid
Includes
Number Plate
Locker Lock Type
Padlock Hasp
Tier
Two
Locker Configurations
(3) Wide, (2) Tier
Legs Included
Yes
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Color Family
Grays
Finish
Powder Coated
Assembled/Unassembled
Assembled
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Item - Wardrobe Lockers
Wardrobe Locker
Legs
6"
Handle Type
Recessed Lift
Locker Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Number of Tiers
2
Number of Lockers
6
Locker Color
Dark Gray
Includes Number Plates
Yes
Locker Finish
Powder Coated
Audit Trail Storage
None
Number of Units Wide
3
Frame Assembled
Assembled

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 14 in, Opening Height 34 in, Opening Width 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.