Shop HALLOWELL

Wardrobe Locker, 18 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray

  • Mfr # U1818-1HDV-HG
  • Zoro # G8403421

product price: 
$
379.99
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Color
Dark Gray
Opening Height
72 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1818-1HDV-HG
Zoro #
G8403421
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Tier, (1) Wide
Door Type
Ventilated
Item
Wardrobe Locker
Locker Door Type
Ventilated
Locker Color Family
Grays
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Material
Steel
Assembled/Unassembled
Unassembled
Number of Openings
1
Material
Cold Rolled Sheet Steel
Item - Wardrobe Lockers
Wardrobe Locker
Tier
One
Locker Handle Type
Recessed Lift
Legs
6"
Finish
Powder Coated
Lock Type
Padlock Hasp
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
Yes
Handle Type
Recessed Lift
Locker Lock Type
Accommodates Built-In Lock or Padlock
Includes
Lock Hole Cover Plate and Number Plates Included
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Configurations
(1) Wide, (1) Tier
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Locker Color
Dark Gray
Locker Finish
Powder Coated
Includes Number Plates
Yes
Frame Assembled
Unassembled
Includes Locks
No
Audit Trail Storage
None
Includes Hanging Rod
No
Number of Tiers
1
Number of Shelves per Opening
1
Number of Units Wide
1

Dimensions

Overall Width
18 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
20 in
Opening Width
15 1/4 in
Panel Material Thickness
24 ga
Frame Material Thickness
16 ga
Door Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 18 in, Handle Type Recessed Lift, Includes Lock Hole Cover Plate and Number Plates Included, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.