Wardrobe Locker, 45 in W, 18 in D, 78 in H, (3) Tier, (3) Wide, Light Gray

  • Mfr # UELBP3588-3PL

  • Zoro # G9820982


product price:  $2,699.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Color
Light Gray
Opening Height
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UELBP3588-3PL
Zoro #
G9820982
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
45 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Width
12 1/4 in
Opening Depth
17 in
Leg Height
6 in

Details

Color
Light Gray
Locker Configuration
(3) Tier, (3) Wide
Door Type
Solid
Item
Wardrobe Locker
Locker Handle Type
Pull
Number of Openings
3
Finish
Powder Coated
Locker Door Type
Solid
Green Environmental Attribute
Minimum 50% Post-Consumer Recycled Content
Lock Type
Electronic Keypad
Assembled/Unassembled
Unassembled
Legs Included
Yes
Locker Lock Type
Electronic Keypad
Locker Material
Steel
Handle Type
Pull
Hooks per Opening
None
Locker Color Family
Grays
Green Certification or Other Recognition
GREENGUARD Certified
Includes
Channels with Punch-Out for Electrical Wiring
Locking System
1-Point
Locker Configurations
(3) Wide, (3) Tier
Item - Wardrobe Lockers
Wardrobe Locker
Mounting Style
Surface
Frame Assembled
Unassembled
Includes Number Plates
Yes
Number of Units Wide
3
Number of Lockers
9
Number of Tiers
3
Locker Finish
Powder Coated
Locker Color
Gray

Description

Wardrobe Locker, Frame Assembled Unassembled, Leg Height 6 in, Number of Tiers 3, Number of Units Wide 3, Handle Type Pull, Locker Color Gray, Mounting Location Freestanding, Wall-Mount, Mounting Style Surface, Number of Lockers 9, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 12 1/4 in, Overall Depth 18 in, Overall Height 78 in, Overall Width 45 in, Includes Channels with Punch-Out for Electrical Wiring, Includes Number Plates Yes, Locker Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.