This item is Discontinued.

Tennsco Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Sand STK-121572-3SD

This item is Discontinued.

Tennsco

Wardrobe Locker, 36 in W, 15 in D, 78 in H, (1) Tier, (3) Wide, Sand (Discontinued)

Mfr # STK-121572-3SD
Zoro # G9861311
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STK-121572-3SD
Zoro #
G9861311
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
69 7/8 in
Opening Depth
13 7/8 in
Opening Width
9 5/8 in
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Material
Steel
Material
Steel
Locker Color Family
Beiges/Whites
Item - Wardrobe Lockers
Wardrobe Locker
Tier
One
Assembled/Unassembled
Unassembled
Handle Type
Recessed Lift
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Locker Door Type
Louvered
Legs
Included
Includes
Top Shelf and ID Plate
Legs Included
Yes
Finish
Powder Coated
Locker Handle Type
Recessed Lift
Hooks per Opening
3 One Prong Coat Hooks
Number of Openings
3
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Configurations
(3) Wide, (1) Tier
Hook Type
(3) Single Prong
Lock Type
Padlock Hasp
Audit Trail Storage
None
Number of Units Wide
3
Locker Finish
Powder Coated
Number of Lockers
3
Frame Assembled
Unassembled
Number of Tiers
1
Includes Number Plates
Yes
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 1, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 3, Opening Depth 13 7/8 in, Opening Height 69 7/8 in, Opening Width 9 5/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.