Locker
- Mfr # 7300MS
- Zoro # G423431556
product price:Â
$
2,159.99
/ea
Key Features
Number of Doors
1
Includes Master Key
Master Key Included
Model Name
Endurance(TM) Locker
Overall Height
78 1/2 in
Locking Mechanism
Combination Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7300MS
- Zoro #
- G423431556
- UPC #
- 819085016895
- Country of Origin
- United States
- Number of Doors
- 1
- Includes Master Key
- Master Key Included
- Model Name
- Endurance(TM) Locker
- Locking Mechanism
- Combination Lock
- Flammability Standards
- CAL 133, UL 94 HB
- Ligature Resistant
- Ligature Resistant
- Number of Shelves
- 2
- Standards
- ISO 22196
- Number of Storage Compartments
- 3
- Item
- Locker
- Material
- Polyethylene
- Color
- Moss
- Features
- Shell Material
- Polyethylene
- Wire Color
- Moss
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 78 1/2 in
- Overall Width
- 26 in
- Overall Depth
- 26 in
- Fits Chest Size
Description
Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.