Wardrobe Storage Cabinet, 78 in H, 36 in W, 24 in D, Swing, Keyed, Tan, 1 Shelves, 0 Drawers

  • Mfr # 835W24A-PT

  • Zoro # G1854399


product price:  $530.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lbs
Door Type
Standard
Lock Type
Keyed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
835W24A-PT
Zoro #
G1854399
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
36 in
Cabinet Height Range
Full Height
Shelf Material Thickness
22 ga
Panel Material Thickness
20 ga
Height of Cabinet
78 in
Width of Cabinet
36 in
Depth of Cabinet
24 in

Details

Cabinet Style
Wardrobe
Duty Rating
Medium Duty
Load Capacity per Shelf
250 lbs
Door Type
Standard
Lock Type
Keyed
Door Locking Points
3 Points
Number of Shelves
1
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Material
Steel
Number of Doors
2
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
(1) Full Width Coat Rod, (1) Full Width Top Shelf
Shelf Capacity
250 lbs
Color
Tan
Series
800
Method of Construction
Bolted; Welded
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Base Type
Frame
Material - Cabinets
Steel
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Includes Keys
Yes
Number of Keys
2
Door Handle Type
Swing
Casters Included
No
Cabinet Finish
Powder Coated
Cabinet Locking Mechanism
Keyed
Mobility
Stationary
For Use Indoors/Outdoors
No
Includes Hanging Rod
Yes
Item - Storage Cabinets
Storage Cabinet
Number of Cabinet Shelves
1
Finish - Cabinets
Powder Coated
Door Opening
180 Degrees

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Medium Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 250 lb, Lock Type Keyed, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 1, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products