Wardrobe Z Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Tier, Light Wood

  • Mfr # PHL1282-ZA-E-FA

  • Zoro # G8157152


product price:  $1,356.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Color
Light Wood
Opening Height
41 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHL1282-ZA-E-FA
Zoro #
G8157152
UPC #
192109013408
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
41 3/4 in
Opening Width
11 1/4 in
Opening Depth
17 in

Details

Color
Light Wood
Locker Configuration
(1) Wide, (2) Tier
Door Type
Solid
Item
Wardrobe Z Locker
Locker Handle Type
Pull
Tier
Two
Legs Included
No
Locker Configurations
(1) Wide, (2) Tier
Locker Color Family
Beiges/Whites
Includes
Number Plate and Partial Shelf
Finish
Wood Grain
Locker Material
Phenolic
Green Certification or Other Recognition
GREENGUARD(R) Certified
Number of Openings
2
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Material
Phenolic
Hooks per Opening
(2) One Prong
Locker Lock Type
Electronic Keypad
Locker Door Type
Solid
Item - Wardrobe Lockers
Wardrobe Z Locker
Assembled/Unassembled
Assembled
Legs
nOne
Hook Type
(2) Single Prong
Handle Type
Pull
Lock Type
Electronic Keypad
Frame Assembled
Assembled
Number of Lockers
2
Locker Color
Light Wood
Number of Tiers
2
Locker Finish
Wood Grain
Number of Units Wide
1
Audit Trail Storage
None
Includes Number Plates
Yes

Description

Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Solid, Frame Material Thickness Not Applicable, Includes Number Plates Yes, Locker Color Light Wood, Lock Type Electronic Keypad, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Pull, Locker Finish Wood Grain, Locker Material Phenolic, Number of Lockers 2, Opening Depth 17 in, Opening Height 41 3/4 in, Opening Width 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.