Wardrobe Z Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (2) Tier, Taupe

  • Mfr # HPL1282-ZA-TE

  • Zoro # G8376216


product price:  $1,034.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
47 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HPL1282-ZA-TE
Zoro #
G8376216
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
72 in
Opening Height
47 in
Opening Width
11 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Taupe
Locker Configuration
(1) Wide, (2) Tier
Door Type
Solid
Item
Wardrobe Z Locker
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Z Locker
Legs
nOne
Hooks per Opening
(2) One Prong Hooks
Material
HPDE
Locker Color Family
Beiges/Whites
Legs Included
No
Assembled/Unassembled
Assembled
Locker Handle Type
Projecting Lift
Includes
Number Plate
Number of Openings
2
Locker Material
High Density Polyethylene
Tier
Two
Locker Lock Type
Padlock Hasp
Lock Type
Padlock Hasp
Handle Type
Projecting Lift
Locker Door Type
Solid
Hook Type
(2) Single Prong
Locker Color
Taupe
Number of Tiers
2
Number of Units Wide
1
Frame Assembled
Assembled
Locker Finish
Powder Coated
Number of Lockers
2
Includes Number Plates
Yes
Audit Trail Storage
None

Description

Wardrobe Z Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Solid, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Taupe, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 72 in, Overall Width 12 in, Handle Type Projecting Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material High Density Polyethylene, Number of Lockers 2, Opening Depth 17 in, Opening Height 47 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.