Workbench Top, Hardwood, 72x24, Straight
Mfr # FKWT7224M
Zoro # G8125871
product price: $443.99
/eaKey Features
Top Width
72 in
Top Depth
24 in
Top Thickness
1 3/4 in
Edge Type
Straight Edge
Finish
Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FKWT7224M
Zoro #
G8125871
UPC #
-
Country of Origin
United States
Dimensions
Top Width
72 in
Top Depth
24 in
Top Thickness
1 3/4 in
Overall Depth
24 in
For Work Station Width
72 in
Overall Width
72 in
Non-Metal Top Thickness
1 3/4 in
Details
Work Surface Material
Hardwood
Item
Workbench Top
Edge Type
Straight Edge
Finish
Sealed
Color
Brown
For Use With
Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT
Load Capacity
5,000 lb
Resistance Properties
Scratch Resistant, Vibration Resistant
Edge Shape
Square
Compatible with Manufacturer Part Number
FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT
Top Load Capacity
5,000 lb
Top Material Finish
Sealed
Top Material
Laminated Hardwood
Description
Workbench Top, Edge Shape Square, Color Brown, Non-Metal Top Thickness 1 3/4 in, Overall Depth 24 in, Overall Width 72 in, Top Material Finish Sealed, Compatible with Manufacturer Part Number FKWP4432-1BR-HT, FKWP4432-3D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-1BR-HT, FKWP8432-3D-BR-HT, FKWP8432-6D-BR-HT, For Use With Mfr. No. FKWP8432-6D-BR-HT, FKWP4432-6D-BR-HT, FKWP8432-3D-BR-HT, FKWP4432-3D-BR-HT, FKWP8432-1BR-HT, FKWP4432-1BR-HT, Resistance Properties Scratch Resistant, Vibration Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.