Zoro Homepage

Adjustable Reflector, 3004

  • Mfr # 3004WHW

  • Zoro # G1214728


product price: $42.49
/ea

Key Features

Item - Recessed Down Light
Adjustable Reflector
Height
4-5/8 in
Width
4-5/8 in
Length
2.9 in
Watts
50 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3004WHW
Zoro #
G1214728
UPC #
-
Country of Origin
China

Dimensions

Height
4-5/8 in
Width
4-5/8 in
Length
2.9 in
Diameter
3 in

Details

Item - Recessed Down Light
Adjustable Reflector
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Watts
50 W
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.