Zoro Homepage

Albalite Lens, 70

  • Mfr # 70PS

  • Zoro # G1214913


product price: $18.15
/ea

Key Features

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Nominal Aperture Size
6 in
Trim Style - Recessed Down Light
Albalite
Trim Color - Recessed Down Light
White
Max. Wattage - Recessed Down Light
60.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70PS
Zoro #
G1214913
UPC #
-
Country of Origin
China

Dimensions

Nominal Aperture Size
6 in
Inside Dia.
6-1/2"
Inside Dia. (In.)
6-1/2
Outside Dia.
8"
Outside Dia. (In.)
8

Details

Item - Recessed Down Light
Traditional Recessed Down Light Trim
Trim Style - Recessed Down Light
Albalite
Trim Color - Recessed Down Light
White
Max. Wattage - Recessed Down Light
60.0
Ceiling Type - Recessed Down Light
Flat Ceiling
Suggested Lamp Type - Recessed Down Light
A19
Lighting Technology
Halogen, Incandescent, LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
A19, 60W Max.
Fits
6" Housings
Housing Material
Polymer
Description/Special Features
Glass Shower Lens
Type
Albalite Lens
For Use With
4XB24, 4XB25
Housing Finish
White

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.