Shop HALO
See all product information
Create Account
ARFL Series Flood Light, 120 V, 15 W, LED Lamp, 1789 Lumens, Color Temp
- Mfr # ARFL15DBZ
- Zoro # G122914022
product price:Â
$
83.55
/ea
Sold in multiples of 4 for
$334.20
Key Features
Includes
Remote and Decorative Wallplate
Voltage
120 V
Fixture Rated Life
50000 hrs
Width
7.75 in
Length
5.31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ARFL15DBZ
- Zoro #
- G122914022
- UPC #
- 080083260928
- Country of Origin
- Viet Nam
Dimensions
- Width
- 7.75 in
- Length
- 5.31 in
- Height
- 6.65 in
Details
- Includes
- Remote and Decorative Wallplate
- Voltage
- 120 V
- Lumens
- 1789 Im
- Fixture Rated Life
- 50000 hrs
- Color Rendering Index
- 70
- Mounting Type
- Wall
- Fixture Housing Material
- Aluminum
- Current Rating
- 0.125 A
- Bulb Beam Angle
- 110 Degrees
- Lamp Type
- LED
- Color Temperature
- 2700/ 3000 /3500/ 4000/ 5000 K
- Fixture Wattage
- 15 W
- Finish
- Bronze
Description
Halo ARFL Flood Light, 120 V, 0.125 A, Wattage Rating: 15 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): >70, Beam Angle: 110 deg, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Lumens: 1789 Lumens, Fixture Material: Aluminum, Fixture Finish: Bronze, Dimensions: 6.65 in H x 7.75 in W x 5.31 in D, Wall Mounting, Includes: Remote and Decorative Wallplate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.