Solar Flood Series Floodlight, 70 W, 1021 Lumens, 4000 K Color Temp, Polycarbonate Fixture
- Mfr # SLFS1AM1B
- Zoro # G522782252
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Rated Life
70 min
Fixture Material
Polycarbonate
Color Temperature
4000 K
Watts
70 W
CRI
80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLFS1AM1B
- Zoro #
- G522782252
- UPC #
- 080083252015
- Country of Origin
- China
Details
- Rated Life
- 70 min
- Fixture Material
- Polycarbonate
- Color Temperature
- 4000 K
- Watts
- 70 W
- CRI
- 80
- Finish
- Bronze
- Lumens
- 1021 Lumens
- Detection Range
- 40 ft
Description
The SFLS series solar powered outdoor security light provides the comfort of a security light, without the hassle of wiring a conventional fixture. Available in 700, 1000, 1500 and 2000 Lumens motion activated fixture. Integrated LEDs are rated at 50,000 hr for maintenance free operation. This product is ideal for wall or eave mount. Integrated 180 deg motion sensor automatically turns the light on when motion is detected (Dusk to Dawn). Polycrystalline solar panel with 16 ft cord allows for optimal placement in direct sunlight for high-level performance. This flood light is ideal for walkways, yards, patios and driveways creating an inviting exterior space as well as providing safety and security. Available in bronze and white finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.