Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Motion Activated 23.9W LED Floodlight Fixture

  • Mfr # ESF2A4MB

  • Zoro # G621859282


product price: $67.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESF2A4MB
Zoro #
G621859282
UPC #
80083146208
Country of Origin
Thailand

Description

Outdoor twin head LED (light emitting diode) security motion floodlight provides energy-efficient low-maintenance lighting solution for outdoor areas. Motion sensor has a 180 degrees of detection for up to 50 foot. range with adjustable sensitivity and duration from 1 minute to 12 minutes. With 2372 lumens of light output the integrated LEDs are rated at 50000 hours of maintenance-free operation. Ideal for walkways yards patios play areas and driveways creating an inviting exterior space as well as providing safety and security. Constructed of rust-free polycarbonate housing. Diffused lens is fully gasketed to keep out moisture dirt bugs and other contaminants. Tool-less head and motion sensor adjustment. 4000 kelvin color temperature. Rated for damp and wet locations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.