Coilex Baffle, 410
Mfr # 410WG
Zoro # G1216636
product price: $11.65
/eaKey Features
Trim Style - Recessed Down Light
Coilex Baffle
Height
8.75 Inches
Lamp Type
PAR38 and R40
Length (In.)
3.417 Inches
Width (in.)
8.75 Inches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
410WG
Zoro #
G1216636
UPC #
662400302988
Country of Origin
United States
Dimensions
Height
8.75 Inches
Length (In.)
3.417 Inches
Width (in.)
8.75 Inches
Details
Trim Style - Recessed Down Light
Coilex Baffle
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
PAR38 and R40
Mounting
Recessed
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.