Coilex Baffle With Reflector, 5016
Mfr # 5016P
Zoro # G1216627
product price: $36.49
/eaKey Features
Trim Style - Recessed Down Light
Coilex Baffle with Reflector
Height
4.0 Inches
Length (In.)
7.667 Inches
Width (in.)
15.0 Inches
Mounting
Recessed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5016P
Zoro #
G1216627
UPC #
-
Country of Origin
China
Dimensions
Height
4.0 Inches
Length (In.)
7.667 Inches
Width (in.)
15.0 Inches
Details
Trim Style - Recessed Down Light
Coilex Baffle with Reflector
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Recessed
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.