Pr8 Led
Mfr # PR8WD
Zoro # G1227303
product price: $10.49
/eaKey Features
Height
2.5 Inches
Length (In.)
8.75 Inches
Lamp Type
LED
Width (in.)
7.875 Inches
Mounting
Recessed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PR8WD
Zoro #
G1227303
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.5 Inches
Length (In.)
8.75 Inches
Width (in.)
7.875 Inches
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
LED
Mounting
Recessed
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.