Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Halo DOWNLIGHT 1 LED 9.2W 120V MATTE WHT SMD6R69SWH

DOWNLIGHT 1 LED 9.2W 120V MATTE WHT (Discontinued)

  • Mfr # SMD6R69SWH
  • Zoro # G715874382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD6R69SWH
Zoro #
G715874382
UPC #
80083020942
Country of Origin
China

Details

Lamp Type
LED
Item
SMD6 LED
Amperage Rating
0.08 A @ 120 V
Mounting
Ceiling/Wall Mount
Voltage Rating
120V
Standards
cULus Listed; Wet Locations Listed; Damp Locations Listed; AIR-TITE (TM) Certified ASTM E283; NFPA; EMI/RFI per FCC 47CFR Part 15 B; RoHS Compliant; LM79/LM80 Compliant; Title 20 Compliant
Number of Lamps
1
Description/Special Features
1/2" ultra-low profile lens downlight with wide distribution
Application
Lighting

Description

6" LED Surface Mount Module, Round, 2700-5000 CCT


  • 1/2 in ultra-low profile surface luminaire with wide distribution
  • Ceiling/wall mounting in compatible junction boxes
  • Installs in many 3-1/2 and 4 in square, octagon or round junction boxes
  • Use SMDACCKIT to retrofit into 5 and 6 in housings with screwbase adapter
  • L70 at 50000 hr (70% lumen maintenance at 50000 hr)
  • Wet location listed for showers and protected ceilings
  • Damp location listed for indoor ceiling or wall mounting
  • 120 V, phase dimming down to 5%

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.