Shop HALO
Create Account
HLCE Series Surface-Mount Disk Light, 0.091 A, 120 V, 12.5 W, LED Lamp, 900 Lumens, Steel Fixture
- Mfr # HLCE4079FS1E
- Zoro # G423562694
product price:Â
$
23.85
/ea
Sold in multiples of 4 for
$95.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLCE4079FS1E
- Zoro #
- G423562694
- UPC #
- 080083286904
- Country of Origin
- Thailand
Description
Halo HLCE Surface-Mount Disk Light, 120 V, 0.091 A, Wattage Rating: 12.5 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): 90+, Beam Angle: 113 deg, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Lumens: 900 Lumens, Ballast/Driver Type: Dimmable, Temperature Rating: 25 deg C, Fixture Material: Steel, Fixture Finish: Matte White, Dimensions: 6.26 in Dia x 1.15 in H, Includes: Mounting and Wiring Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.