Shop HALO

LEDDownlight, PC, Wht, Flush Mount, 14"Dia

  • Mfr # SMX14RLSFS010
  • Zoro # G724793841

product price: 
$
78.59
/ea

Key Features

Environmental Rating
Wet Location Rated
Light Output
1,200 lm, 1,600 lm, 2,000 lm
Rated Life
50,000 hr
Maximum Fixture Wattage
25.9 W
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SMX14RLSFS010
Zoro #
G724793841
UPC #
080083292424
Country of Origin
Thailand
Environmental Rating
Wet Location Rated
Light Output
1,200 lm, 1,600 lm, 2,000 lm
Rated Life
50,000 hr
Maximum Fixture Wattage
25.9 W
Dimmable
Yes
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimming Range
100% to 5%
Color Rendering Index
90
Dimming Method
0-10V
Voltage
120 to 277V AC
Includes
E26 Socket Adapter, Hardware, Mounting Bracket, Quick-Connect
Ambient Temperature - Maximum
104 Degrees F
Housing Color
White
Item
LED Downlight
Lumen Selectable
Selectable
Standards
Air-Tite, Energy Star, IC-Rated
Shade Shape
Round
Housing Finish
Matte
Color Selectable
Selectable
Mounting Hardware Included
Mounting Hardware
Ambient Temperature - Minimum
-22 Degrees F
For Bulb Type
LED
Dimming Type
Full Continuous Dimming
Series
SMX
Lens Material
Polycarbonate
Fixture Type
Flush Mount
Housing Material
Polycarbonate

Dimensions

Overall Width
14 in
Overall Height
1 7/8 in
Diameter
14 in
Manufacturers Warranty Length
5 yr
Length
14 in
Overall Length
14 in

Description

LED Downlight, Diameter 14 in, Overall Length 14 in, Series SMX, Light Output 1,200 lm, 1,600 lm, 2,000 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 25.9 W, Voltage 120 to 277V AC, Overall Height 1 7/8 in, Overall Width 14 in, Housing Color White, Housing Finish Matte, Housing Material Polycarbonate, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Method 0-10V

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.