Shop HALO
Create Account
HLS Series Light Fixture, 0.128 A, 120 V, 15.4 W, LED Lamp, 945 Lumens, 4000 K Color Temp
- Mfr # HLS6099401EWH-6BP
- Zoro # G616561541
product price:Â
$
87.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HLS6099401EWH-6BP
- Zoro #
- G616561541
- UPC #
- 80083257188
- Country of Origin
- China
Description
Halo HLS Light Fixture, 120 V, 0.128 A, Wattage Rating: 15.4 W, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index CRI: 92, Beam Angle: 144 deg, Color Temperature: 4000 K, Lumens: 945 Lumens, Shade Type: Curved, Fixture Material: Aluminum, Fixture Color: White, Fixture Finish: Matte, Dimensions: 7.71 in Dia x 1.09 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.