Ble 4.0 Anyplace Dimmer, Gen 1 Wh
Mfr # HWAS1BLE40AWH
Zoro # G1220163
product price: $52.29
/eaKey Features
Height
6.063 Inches
Length (In.)
2.563 Inches
Width (in.)
4.625 Inches
Mounting
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWAS1BLE40AWH
Zoro #
G1220163
UPC #
-
Country of Origin
China
Dimensions
Height
6.063 Inches
Length (In.)
2.563 Inches
Width (in.)
4.625 Inches
Details
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Wall Mount
Description
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.