This item is Discontinued.

Halo LED Track Head, 38W L805LRGNF830P

LED Track Head, 38W (Discontinued)

  • Mfr # L805LRGNF830P
  • Zoro # G3939372
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L805LRGNF830P
Zoro #
G3939372
UPC #
080083631421
Country of Origin
United States

Dimensions

Width
13 1/4 in
Height - Track Lighting Head
7 1/2 in
Length
11-1/4"
Height
7 1/2 in

Details

Item - Track Lighting
Head
Lighting Technology
LED
Color Temperature
3000 K
Watts
38
Color - Track Lighting Head
White
Material - Track Lighting Head
Aluminum
Lumens Per Watt
63.6
Voltage - Track Lighting Track
120 to 277V AC
Input Voltage - Track Lighting Head
120 to 277V AC
Voltage
120-277
Includes
Trackhead, LED
Rated Life
50,000 hr
Item
LED Track Lighting Head
Lumens
2383
Color Temp.
3000K
Color Rendering Index
85.0
Lumens per Watt
63.6

Description

LED Track Lighting Head, Voltage 120-277

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.