LEDTapeLight, 96'L, 3/8"W, Selectable, Yes
- Mfr # HFL4001S
- Zoro # G524789259
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Overall Width
3/8 in
Lumen Selectable
Not Selectable
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Environmental Rating
Damp Location Rated
Wattage
4.3 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HFL4001S
- Zoro #
- G524789259
- UPC #
- 080083445257
- Country of Origin
- China
- Item
- LED Tape Light
- Lumen Selectable
- Not Selectable
- Color Temperature
- 2700K, 3000K, 3500K, 4000K, 5000K
- Environmental Rating
- Damp Location Rated
- Wattage
- 4.3 W
- Color Selectable
- Selectable
- Flexibility
- Flexible
- Color Rendering Index
- 90
- Standards
- T24 Compliant
- Dimmable
- Yes
- Light Output
- 400 lm
- Voltage
- 24 V DC
- Cutting Intervals
- 2 1/2 in
- Flexibility Direction
- Side Bend, Top Bend
- Light Color
- Selectable
- Connection Type
- Linkable
- Scale of Flexibility
- Macro
- Maximum Run
- 47 ft
Dimensions
- Overall Width
- 3/8 in
- Overall Length
- 96 ft
- Overall Height
- 1/32 in
- Manufacturers Warranty Length
- 5 yr
- Length
- 96 ft
Description
LED Tape Light, Light Color Selectable, Overall Length 96 ft, Overall Height 1/32 in, Wattage 4.3 W, Voltage 24 V DC, Rated Life Not Applicable, Dimmable Yes, Cutting Intervals 2 1/2 in, Includes Not Applicable, Color Rendering Index 90, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Connection Type Linkable, Environmental Rating Damp Location Rated, Light Output 400 lm, Maximum Run 47 ft
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.