Shop HALO
See all product information
Create Account
TapeLightChannel, Silver, 4'L, 0.66"H
- Mfr # HFLESD4
- Zoro # G824788365
product price:Â
$
28.45
/ea
Key Features
Product Type
Tape Light Channel
Overall Width
0.84 in
Length
4 ft
Overall Height
0.66 in
Housing Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HFLESD4
- Zoro #
- G824788365
- UPC #
- 080083445431
- Country of Origin
- China
Dimensions
- Overall Width
- 0.84 in
- Length
- 4 ft
- Overall Height
- 0.66 in
- Overall Length
- 4 ft
Details
- Item
- Tape Light Channel
- Product Type
- Tape Light Channel
- Housing Material
- Aluminum
- Housing Color
- Silver
- Compatible Tape Light Series
- HFL
- Flexibility
- Flexible
- Lens Type
- Frosted Lens
Description
TapeLightChannel,Silver,4'L,0.66"H
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.