Shop DABMAR LIGHTING
See all product information
Create Account
LV602-SS304 2x 20W 12V Recessed Stainless Steel Open Face Brick Step Wall Light - JC Type Lamp; 304 Stainless Steel
Mfr # LV602-SS304
Zoro # G704034964
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Voltage
12V
Max. Wattage
40W
Mounting
Recessed Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV602-SS304
- Zoro #
- G704034964
- UPC #
- 849095042287
- Country of Origin
- China
Details
- Item
- Recessed Open Face Step Light
- Material
- Stainless Steel 304
- Voltage
- 12V
- Max. Wattage
- 40W
- Mounting
- Recessed Wall Mount
Description
Dabmar is a manufacturer of high quality fixtures for residential, commercial and industrial use. The full product line includes many styles of Landscape, Decorative Posts, High Intensity Discharge, Fluorescent and LED Lighting Fixtures for outdoor and indoor applications.
Features- Recessed Stainless Steel Open Face Brick/Step/Wall Light
- Durable 304 Stainless Steel Faceplate With Powder Coaded Cast Aluminum
- White, Heat Resistant, Plastic
- Fixture Includes (2) 20 watt JC Type Lamp
- Fixture Pre-Wired with UL Listed Wire/Cable
- Replacement Cover Plate P-CVR-LV602
- P-CN01 Connector
- ETL Approved for Wet Location
- Low Voltage Transformer Required for Installation (Not Included)
- Finish: 304 Stainless Steel
- Voltage: 12V
- Maximum Lamp wattage: 2 X 20 watt (Fixture Includes (2) 20 watt JC Type Lamp)
- Assembly Required: No
- Distressed Finish: No
- Overall Dimensions: 4 x 9.13 x 3.25 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov