Shop HALO OUTDOOR
See all product information
Create Account
WallPack, Brz, 5-1/2"L, 3-3/4"W, LED
- Mfr # MWP40FSUNVDBZ
- Zoro # G824792553
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Housing Color
Bronze
Power Source
Hardwired
Voltage
120 to 277V AC
For Location
Outdoor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MWP40FSUNVDBZ
- Zoro #
- G824792553
- UPC #
- 080083260782
- Country of Origin
- Viet Nam
- Item
- Wall Pack
- Housing Material
- Aluminum
- Housing Color
- Bronze
- Power Source
- Hardwired
- Voltage
- 120 to 277V AC
- For Location
- Outdoor
- Light Output
- 4,239 lm
- Lumen Selectable
- Not Selectable
- Color Selectable
- Selectable
- Color Rendering Index
- 70
- Operating Temperature - Minimum
- -40 Degrees F
- Number of Knockouts
- 1
- Mount Type
- Surface
- Includes Lamp
- Lamp Included
- Sensor Type
- Photocell Included
- Operating Temperature - Maximum
- 104 Degrees F
- Rated Life
- 50,000 hr
- Color Temperature
- 3000K, 4000K, 5000K
- Fixture Wattage
- 30 W
- Standards
- DLC 5.1 Listed, UL Listed
- Power Source - old
- Hardwired
- Metal Halide Wattage Equivalency
- 30 W
Dimensions
- Overall Length
- 5 1/2 in
- Knockout Size
- 1/2 in
- Overall Height
- 8 3/4 in
- Overall Width
- 3 3/4 in
- Manufacturers Warranty Length
- 5 yr
- Length
- 5 1/2 in
- Mounting Height - Maximum
- 15 ft
- Mounting Height - Minimum
- 8 ft
Description
Wall Pack, Fixture Wattage 30 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Lens Material Polycarbonate, Standards DLC 5.1 Listed, UL Listed
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.