WallPack, Brz, 5-1/2"L, 3-3/4"W, LED

  • Mfr # MWP20FSUNVDBZ
  • Zoro # G324793678
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Manufacturers Warranty Length
5 yr
Lumen Selectable
Not Selectable
Number of Knockouts
1
Light Output
2,186 lm
Rated Life
50,000 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MWP20FSUNVDBZ
Zoro #
G324793678
UPC #
080083260805
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 yr
Overall Width
3 3/4 in
Overall Length
5 1/2 in
Overall Height
8 3/4 in
Knockout Size
1/2 in
Length
5 1/2 in
Mounting Height - Maximum
15 ft
Mounting Height - Minimum
8 ft

Details

Item
Wall Pack
Lumen Selectable
Not Selectable
Number of Knockouts
1
Light Output
2,186 lm
Rated Life
50,000 hr
Operating Temperature - Minimum
-40 Degrees F
Housing Material
Aluminum
Color Rendering Index
70
Voltage
120 to 277V AC
Power Source
Hardwired
Color Selectable
Selectable
For Location
Outdoor
Includes Lamp
Lamp Included
Sensor Type
Photocell Included
Mount Type
Surface
Operating Temperature - Maximum
104 Degrees F
Fixture Wattage
15 W
Standards
DLC 5.1 Listed, UL Listed
Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
Power Source - old
Hardwired
Metal Halide Wattage Equivalency
15 W

Description

Wall Pack, Fixture Wattage 15 W, Voltage 120 to 277V AC, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Includes Lamp Lamp Included, Rated Life 50,000 hr, Fixture Lens Material Polycarbonate, Standards DLC 5.1 Listed, UL Listed

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews