This item is Discontinued.

Halo RETROFIT KIT WH 4""W 8W RL4069S1EWHR

RETROFIT KIT WH 4""W 8W (Discontinued)

  • Mfr # RL4069S1EWHR
  • Zoro # G201294014
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RL4069S1EWHR
Zoro #
G201294014
UPC #
80083818488
Country of Origin
China

Dimensions

Height
5.313 Inches
Length
5.313 Inches
Width
2.75 Inches
Diameter
4 Inch

Details

Lamp Type
LED
CRI
90
Color Temperature
5000K
Voltage
120V
Max. Wattage
9 W
Lumens
600
Amps
0.075A - 0.0875A
Weight
0.55 Pounds
Mounting
Retrofit Kit

Description

Halo RL4 Series Matte White 4 in. W LED Retrofit Kit 8 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.