Smart Wi-Fi HLB Series Slim Canless Downlight, 9.4 W, 120 V, 1-Lamp, LED Lamp, Plastic, White
- Mfr # HLB4069WZRGBWMWR
- Zoro # G316275175
product price:Â
$
49.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HLB4069WZRGBWMWR
- Zoro #
- G316275175
- UPC #
- 80083255955
- Country of Origin
- China
Description
Halo Smart Wi-Fi HLB Slim Canless Downlight, 120 V, 0.078 A, 9.4 W Wattage, Integrated Lamp Base, LED Lamp, 9.4 W Lamp, Ceiling Type: IC, Constant Current Drive, 1 Lamps, 50,000 hr Average Life, 600 Lumens, 6500 K Color Temperature, 90 CRI, 3 in Ceiling Opening, Recessed Depth: 1.16 in, White Trim, Plastic, Matte, White, Dimmable, Dimensions: 1.16 in H x 4.72 in W x 4.72 in D, -22 deg F, Includes: Light Bulb and Mounting Brackets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.