Shop LIGHTOLIER

LED Downlight, White, 3" L, 6 W

  • Mfr # GB23RSLMZ10SCTUW
  • Zoro # G324146382

product price: 
$
27.55
/ea

Key Features

Outside Diameter
3 in
Manufacturers Warranty Length
5 yr
Ambient Temperature - Maximum
40 Degrees C
Series
Lightolier GB2
Socket Type
Integrated LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GB23RSLMZ10SCTUW
Zoro #
G324146382
UPC #
190096197958
Country of Origin
Viet Nam
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Ambient Temperature - Maximum
40 Degrees C
Series
Lightolier GB2
Socket Type
Integrated LED
IC Rating
IC
Housing Color
White
Light Output
350 lm, 500 lm
Environmental Rating
Damp Location Rated
Interconnection Capability
J-Box
Item
LED Downlight
Maximum Fixture Wattage
6 W
Lumen Selectable
Selectable
Color Selectable
Selectable
Standards
ENERGY STAR(R) Certified, ETL Listed, RoHS Compliant, Title 24 Compliant (JA8), UL 1598
Voltage
120 to 277V AC
Dimming Method
0-10V
Color Rendering Index
90
Ambient Temperature - Minimum
-30 Degrees C
Includes
Foam Gasket, Quick Connectors
Dimmable
Yes
Rated Life
50,000 hr
Trim Material
Aluminum
Trim Style
Flat
LED Replacement For
90W INC
Reflector or Baffle Color
White
Ceiling Type
Flat Ceiling
Airtight
Yes
Trim Color
White
Fixture Type
New Construction/Remodel

Dimensions

Outside Diameter
3 in
Manufacturers Warranty Length
5 yr
Overall Height
1 9/16 in
Overall Width
3 in
Nominal Size
3 in
Overall Length
3 in
Wire Rope Length
3 in
Length
3 in

Description

LED Downlight, Ceiling Type Flat Ceiling, Fixture Type New Construction/Remodel, Nominal Size 3 in, Light Output 350 lm, 500 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Voltage 120 to 277V AC, Overall Height 1 9/16 in, Lighting Technology LED, IC Rating IC, Airtight Yes, Trim Color White, Trim Style Flat, Series Lightolier GB2, Outside Diameter 3 in, Dimmable Yes, Dimming Method 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.