Shop HALO
See all product information
Create Account
SMD Series Downlight, 7.9 W, 120 V, LED Lamp, Matte White
- Mfr # SMD4R07FS5
- Zoro # G023562858
product price:Â
$
46.35
/ea
Sold in multiples of 6 for
$278.10
Key Features
Rated Life
50000 hr
CRI
90
Mounting Type
Surface
Dimmable / Non-Dimmable
Dimmable
Finish
Matte White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD4R07FS5
- Zoro #
- G023562858
- UPC #
- 080083305667
- Country of Origin
- Thailand
- Rated Life
- 50000 hr
- CRI
- 90
- Mounting Type
- Surface
- Dimmable / Non-Dimmable
- Dimmable
- Finish
- Matte White
- Lamp Type
- LED
- Temp. Range
- -30 to 40° C
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Amps
- 0.065 A
- Voltage
- 120 V
- Watts
- 7.9 W
- Includes
- Mounting Bracket, Hardware, Orange LED, Quick Connect and E26 Socket Adapter
- Lumens
- 780 lm
Dimensions
- Diameter
- 6.14 in
- Height
- 2.59 in
Description
Halo SMD Downlight, 120 V, 0.065 A, Wattage Rating: 7.9 W, Lamp Type: LED, Surface Mounting, Average Life: 50,000 hr, Lumens: 780 Lumens, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index (CRI): 90+, Recessed Can Diameter: 4 in, Matte White, Dimmable: Dimmable, Dimensions: 6.14 in Dia x 2.59 in H, Temperature Rating: -30 to 40 deg C, Includes: Mounting Bracket, Hardware, Orange LED Quick Connect and E26 Socket Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.