Shop HALO
See all product information
Create Account
Downlight, 7.9 W, 120 V, LED Lamp, White, Matte
- Mfr # SMD6R07FS5
- Zoro # G123562727
product price:Â
$
48.19
/ea
Sold in multiples of 6 for
$289.14
Key Features
Lamp Type
LED
Rated Life
50000 hr
Voltage
120 V
CRI
90
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD6R07FS5
- Zoro #
- G123562727
- UPC #
- 080083305742
- Country of Origin
- China
- Lamp Type
- LED
- Rated Life
- 50000 hr
- Voltage
- 120 V
- CRI
- 90
- Finish
- Matte
- Watts
- 7.9 W
- Includes
- Mounting Bracket, Hardware, Orange LED, Quick Connect and E26 Socket Adapter
- Amps
- 74 mA
- Trim Color
- White
- Mounting Type
- Surface
- Lumens
- 800 lm
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Description
Halo Downlight, 120 V, 74 mA, Wattage Rating: 7.9 W, Lamp Type: LED, Surface Mounting, Average Life: 50,000 hr, Lumens: 800 Lumens, Color Temperature: 2700, 3000, 3500, 4000, 5000 K, Color Rendering Index (CRI): 90, Matte, White, Dimensions: 6 in, Includes: Mounting Bracket, Hardware, Orange LED Quick Connect and E26 Socket Adapter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.