Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smd4 Led

  • Mfr # SMD4STRMSN

  • Zoro # G1230243


product price: $12.99
/ea

Key Features

Item - Recessed Down Light
Trim
Voltage - Recessed Down Light
120V
Height
6-1/4 in
Lighting Technology
LED
Width
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMD4STRMSN
Zoro #
G1230243
UPC #
-
Country of Origin
China

Dimensions

Height
6-1/4 in
Width
5/8 in
Length
4.438 in
Diameter
4 in

Details

Item - Recessed Down Light
Trim
Voltage - Recessed Down Light
120V
Lighting Technology
LED
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Mounting
Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.