Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SMD4 Series Downlight, 9 W, 120 V, LED Lamp, Matte White

  • Mfr # SMD4R69SWH

  • Zoro # G122782263


product price: $64.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD4R69SWH
Zoro #
G122782263
UPC #
080083020904
Country of Origin
China

Description

Halo SMD4 Downlight, 120 V, Wattage Rating: 9 W, Lamp Type: LED, Housing Type: Recessed, Surface Mounting, Driver Type: Integral, Average Life: 50,000 hr, Lumens: 600 Lumens, Color Temperature: 5000 K, Color Rendering Index (CRI): 90, Recessed Can Diameter: 4 in, Matte White, Dimmable: Dimmable, Dimensions: 6-5/32 in Dia x 9/16 in THK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.