Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smd6 Led

  • Mfr # SMD6RTRMTBZ

  • Zoro # G1230514


product price: $13.39
/ea

Key Features

Trim Style - Recessed Down Light
Trim
Height
8.0 Inches
Length (In.)
7.813 Inches
Lamp Type
LED
Width (in.)
5.313 Inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMD6RTRMTBZ
Zoro #
G1230514
UPC #
-
Country of Origin
China

Dimensions

Height
8.0 Inches
Length (In.)
7.813 Inches
Width (in.)
5.313 Inches

Details

Trim Style - Recessed Down Light
Trim
Item
A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2
Lamp Type
LED
Mounting
Surface Or Recessed

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.