Solar Flood Light, LED Lamp, 4500 Lumens, 5000 K Color Temp, Polycarbonate Fixture, Bronze Fixture

  • Mfr # SLST455MB

  • Zoro # G022782059


product price:  $210.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLST455MB
Zoro #
G022782059
UPC #
080083274147
Country of Origin
Viet Nam

Description

Halo Solar Flood Light, Lamp Type: LED, Average Life: 50,000 hr, Color Rendering Index (CRI): 70, Color Temperature: 5000 K, Lumens: 4500 Lumens, Detection Range: 20 ft, Fixture Material: Polycarbonate, Fixture Color: Bronze, Dimensions: 17.05 in L x 7.99 in W, Pole, Wall Mounting, Includes: RF Remote Control, (2) AAA Batteries, (2) Lag Screws, U-Bolt and Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.