
TGS Series Security Flood Light, 120/277 V, 50 W, 1-Lamp, LED Lamp, Bright White, 4800 Lumens
Mfr # TGS5S401MSCB
Zoro # G516043888
product price:Â $130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TGS5S401MSCB
Zoro #
G516043888
UPC #
80083260041
Country of Origin
Viet Nam
Description
Halo TGS Security Flood Light, 120/277 V, 0.18 A, Wattage Rating: 50 W, Number of Lamps: 1, Lamp Type: LED, Lamp Base: Integrated, Average Life: 70,000 hr, Color Rendering Index CRI: 80, Color Temperature: 4000 K, Lumens: 4800 Lumens, Light Color: Bright White, Detection Range: 50 ft, Fixture Material: Aluminum, Fixture Color: Bronze, Dimensions: 7.7 in L x 9.3 in H, Eave, Wall Mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.