This item is Discontinued.

Halo TRIM BAF 6IN 7-1/4IN INCAND H7ICT H7ICAT 310W

TRIM BAF 6IN 7-1/4IN INCAND H7ICT H7ICAT (Discontinued)

  • Mfr # 310W
  • Zoro # G215852019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
310W
Zoro #
G215852019
UPC #
080083515882
Country of Origin
United States

Dimensions

Width
7.5 in
Diameter
6 in
Length
7.425 in
Height
3.025 in

Details

Mounting
Recessed
Material
Plastic
Fixture Type
Trim
Description/Special Features
Black or White Phenolic Coilex Baffle with separate metal ring
Item
6" H7 Trim
Application
Lighting

Description

6" Coilex Baffle


  • Coil spring retention
  • Coilex® baffle trim in the 6 in trim family for use in recessed downlighting
  • Black or white phenolic Coilex® baffle with separate metal ring
  • Removable trim ring

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.