Zoro Homepage

Water Cooler W/HydroBoost Water Refilling Station, Light Gray

  • Mfr # HTHB-HAC8PV-NF

  • Zoro # G608663048


product price: $2,381.99
/ea
Free Shipping & Returns

Key Features

Voltage
115
Material
300 Stainless Steel
Color
Gray
Depth (In.)
18-5/8
Width (In.)
17-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTHB-HAC8PV-NF
Zoro #
G608663048
UPC #
94902042794
Country of Origin
United States

Dimensions

Depth (In.)
18-5/8
Width (In.)
17-7/8 in
Height (In.)
37-3/4 in

Details

Voltage
115
Material
300 Stainless Steel
Color
Gray

Description

The Halsey Taylor HTHB-HAC8 HYDROBOOST Bottle Filling Station is a self-contained, wall-mounted, single unit that delivers chilled drinking water. Exclusive one-piece, chrome-plated twostream Double Bubbler with non-removable anti-squirt feature and integral hood. Automatic stream height regulator is located inside unit to prevent tampering. A constant stream height is automatically maintained under line pressures that vary from 20 to 105 psi. Includes self-closing, light touch front and side pushbar actuation with raised letters for the visually impaired. Non-corrosive Type 300 series stainless steel cooler top with satin finish resists stains. Basin includes anti-splash ridge and contoured to insure proper drainage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.