Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Builders Bag 200 gal White Plastic Open Top Garbage Can

  • Mfr # 1303204

  • Zoro # G716173439


product price: $19.98
/ea
Sold in multiples of 2 for $39.96

Key Features

Height
17.2 in
Overall Width
23.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1303204
Zoro #
G716173439
UPC #
65321212358
Country of Origin
India

Dimensions

Height
17.2 in
Overall Width
23.65 in

Details

Item
Concrete/Black Top

Description

Handle: Yes, Lid Included: No, Liner Locking Feature: No, Material: Plastic, Product Type: Open Top Garbage Can, Shape: , Sub Brand: Builders Bag, Brand Name: Halsted, Wheeled: No, Capacity: 200, Color: White, Animal Proof/Animal Resistant: No, Depth: 35

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.