Zoro Homepage

Brass Lock-On Chuck-Open

  • Mfr # CH-360-OP

  • Zoro # G3671011


product price: $11.79
/ea

Key Features

Used For
Inflating Tires
Includes
Lock on Head
Material
Brass
Application
Inflating Tires
Size
1/4 in Female Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-360-OP
Zoro #
G3671011
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/4 in Female Fitting
Thread Size
1/4 in
Dimension
1-3/4 in x 3/4 in

Details

Used For
Inflating Tires
Includes
Lock on Head
Material
Brass
Application
Inflating Tires
Color/Finish
Brass
Features
European Style Clip-On Air Chuck
Max. Safe Storage Temp.
250 Degrees F
Range
5 to 200 psi
Item
Air Chuck
Product Type
Heavy-Duty Tire Chucks
Gauge Type
No Gauge
Color
Brass
Thread Standard
FNPT
Minimum Operating Air Pressure
5 psi
Chuck Type
Straight Lock-On
Maximum Safe Storage Temperature
250 Degrees F
Maximum Operating Air Pressure
200 psi
Head Style
Single

Description

Air Chuck, Product Type Heavy-Duty Tire Chucks, Chuck Type Straight Lock-On, Includes Lock on Head, Maximum Operating Air Pressure 200 psi, Head Style Single, Number of Tire Inflators Not Applicable, Pressure Increments Not Applicable, Thread Size 1/4 in, Hose Length Not Applicable, Thread Standard FNPT, Material Brass, Minimum Operating Air Pressure 5 psi, Standards Not Applicable, Application Inflating Tires, Color Brass, Gauge Type No Gauge, Maximum Safe Storage Temperature 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.