DOT Male Connector Brass Push-Lock Air Brake Fitting 1/2 in Tube OD x 1/2 in NPT (Set of 5pcs)
- Mfr # MP-ABF-ST1212
- Zoro # G422786169
product price:
$
39.99
/ea
Key Features
Color
Gold
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP-ABF-ST1212
- Zoro #
- G422786169
- UPC #
- 840223601840
- Country of Origin
- India
Details
- Color
- Gold
- Material
- Brass
Description
Air Brake Connectors - Male Straight Push To Connect Material: Brass Air Line Size: 1/2 in Thread Size (NPT): 1/2 in Fitting Type: Straight Pack Size: Set of 5 pcs Replaces Tectran Part Number: PL1368-8D DOT Approved Lines and Fittings. D.O.T. marked and approved Designed for use with SAE J844 nylon tubing. Comply with FMVSS 571.106 Fittings comply with worldwide Standard and Legislation, including SAE J1131 inHot Pull in requirements. Operating temperatures from -40° F to +230° F Operating pressure from 0 to 250 psi. Competitor Matches: ANDERSON: 02468-0808 AUTOMANN: 177.13B688D BWP: M4726 CMI: 968-8-8PXDOT CORONET PARTS: 968-88 COUPLINGS: PP68FFDOT DYNACRAFT: D2030-9001 FLARE FITTINGS: DOT68-8-8 GATES: GB04100-0808 KIMBALL-MIDWEST: 1868X8X8 O ftBRIEN BRASS: 2468-8-8 PDC: NP68-8-8 TRAMEC SLOAN: S68PMT-8-8 TECTRAN: PL1368-8D WEATHERHEAD: 1168X8X8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.