Zoro Homepage

Nitrogen Purity Gauge

  • Mfr # NITRO-1

  • Zoro # G4550402


product price: $519.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tire Psi
Material
Plastic, Rubber
Accessory Type
Nitrogen Purity Gauge
Product Type
Nitrogen Purity Gauge
Overall Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NITRO-1
Zoro #
G4550402
UPC #
-
Country of Origin
Singapore

Dimensions

Overall Length
20 in
Overall Diameter
3 in
Overall Width
3 in

Details

Item
Nitrogen Purity Gauge
For Use With
Tire Psi
Material
Plastic, Rubber
Accessory Type
Nitrogen Purity Gauge
Product Type
Nitrogen Purity Gauge
Compatible Manufacturer Model Number
89XDB-G

Description

Nitrogen Purity Gauge, Product Type Nitrogen Purity Gauge, Compatible Grainger Part Number 665L53, Compatible Manufacturer Model Number 89XDB-G, Overall Length 20 in, Overall Width 3 in, Overall Diameter 3 in, Material Plastic, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.