This item is Discontinued.

Haltec Tubeless Straight Valve Assembly H-45

Tubeless Straight Valve Assembly (Discontinued)

  • Mfr # H-45
  • Zoro # G302697608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-45
Zoro #
G302697608
UPC #
-
Country of Origin
United States

Dimensions

Width
1.1
Length
2.2
Height
1.1
Outside Diameter
0.2

Description

This tubeless, straight valve assembly includes valve core, cap and spud.

NOTE: Use only on most endloaders and OTR equipment with 13/16"-dia. rim holes.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.