Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple
Mfr # 55081
Zoro # G7440008
product price:Â $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
4.7 mil
Color
Purple
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55081
Zoro #
G7440008
UPC #
-
Country of Origin
Thailand
Dimensions
Palm Thickness
4.7 mil
Size
S
Length
9.5 in
Finger Thickness
6 mil
Details
Item
Disposable Gloves
Material
Nitrile
Color
Purple
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Standards
Meets or exceeds ASTM D6319
Series
Purple Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Application
ER, ICU, Lab, And Oncology Units Of Acute Care Facilities, EMS Staff, Dental Clinicians, And Cancer Center Specialists
Texture Location
Fingertips
Cuff Style
Beaded
Description
Purple Nitrile Exam Glove,S,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.