Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 900 PK, Purple
Mfr # 55084
Zoro # G7440297
product price:Â $209.94
/pk 900, $0.23/ea
Free Shipping & Returns
Key Features
Color
Purple
Material
Nitrile
Palm Thickness
4.7 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55084
Zoro #
G7440297
UPC #
-
Country of Origin
Thailand
Dimensions
Size
XL
Palm Thickness
4.7 mil
Length
9.5 in
Finger Thickness
6 mil
Details
Item
Disposable Gloves
Color
Purple
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Standards
ASTM D6319 Test Standards, ASTM D6978-05
Series
Purple Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Application
ER, ICU, Lab, And Oncology Units Of Acute Care Facilities, EMS Staff, Dental Clinicians, And Cancer Center Specialists
Texture Location
Fingertips
Description
Purple Nitrile Exam Glove,XL,PK900, Package Quantity 900
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.