
Disposable Gloves, 3 mil Palm, Nitrile, L, 250 PK, Lavender
Mfr # 52819
Zoro # G113085335
product price: $63.15
/pk 250, $0.25/eaKey Features
Color
Lavender
Material
Nitrile
Palm Thickness
3 mil
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52819
Zoro #
G113085335
UPC #
-
Country of Origin
Thailand
Dimensions
Size
L
Palm Thickness
3 mil
Details
Item
Disposable Gloves
Color
Lavender
Material
Nitrile
Sterile/Non-Sterile
Non-Sterile
Texture Location
Fingertips
Description
Lightweight and comfortable Halyard Lavender nitrile exam gloves are suitable for tasks such as oral care, physical exams and dispensing of medications Flexible material allows for full dexterity and a free range of finger movement A powder- and latex-free design reduces reactions in sensitive skin The ambidextrous design fits either hand Textured fingertips with a 0.07 mm thickness provide a sure grip on containers and implements These nonsterile large Halyard nitrile gloves come in a Smartpull dispenser box with two openings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.